Continental
W112-14M-20-E
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 20 mm Belt Width; QD Bushed
Item #101812071
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 20 mm Belt Width
- QD Bushed
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Bushing Series | E |
| Bore Type | QD Bushed |
| No. of Teeth | 112 |
| Pitch Dia. | 19.650 in |
| Weight | 39.0 LB |
| EAN or UPC | 37256317019 |
