Continental
W112-8M-60-F
Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 60 mm Belt Width; QD Bushed
Item #101813134
- Synchronous Sheave
- 8 mm Belt Pitch
- 112 Teeth
- 60 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Pitch Dia. | 11.229 in |
| No. of Teeth | 112 |
| Belt Pitch | 8 mm |
| Belt Width | 60 mm |
| Bore Type | QD Bushed |
| Bushing Series | F |
| Weight | 53.0 LB |
| EAN or UPC | 37256317088 |
