Continental
W144-14M-65-M
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 65 mm Belt Width; QD Bushed
Item #101812556
- Synchronous Sheave
- 14 mm Belt Pitch
- 144 Teeth
- 65 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Belt Width | 65 mm |
| No. of Teeth | 144 |
| Pitch Dia. | 25.264 in |
| Belt Pitch | 14 mm |
| Bushing Series | M |
| Weight | 198.0 LB |
| EAN or UPC | 37256317125 |
