Continental
W168-14M-90-M
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 90 mm Belt Width; QD Bushed
Item #101848099
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 90 mm Belt Width
- QD Bushed
| Bushing Series | M |
| Belt Width | 90 mm |
| Pitch Dia. | 29.475 in |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| No. of Teeth | 168 |
| Bushing Type | QD |
| Weight | 235.0 LB |
| EAN or UPC | 37256317224 |
