Continental
W192-14M-90-M
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 90 mm Belt Width; QD Bushed
Item #101812229
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 90 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Bushing Series | M |
| No. of Teeth | 192 |
| Belt Width | 90 mm |
| Belt Pitch | 14 mm |
| Pitch Dia. | 33.686 in |
| Bore Type | QD Bushed |
| Weight | 279.0 LB |
| EAN or UPC | 37256317279 |
