Continental
W192-8M-35-E
Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 35 mm Belt Width; QD Bushed
Item #101812705
- Synchronous Sheave
- 8 mm Belt Pitch
- 192 Teeth
- 35 mm Belt Width
- QD Bushed
| Belt Pitch | 8 mm |
| No. of Teeth | 192 |
| Belt Width | 35 mm |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Bushing Series | E |
| Pitch Dia. | 19.249 in |
| Weight | 46.0 LB |
| EAN or UPC | 37256317309 |
