Continental
W22-8M-22X1/2MPB
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 22 mm Belt Width; Minimum Plain Bore
Item #101812439
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 22 mm Belt Width
- Minimum Plain Bore
| No. of Teeth | 22 |
| Bore Type | Minimum Plain Bore |
| Belt Width | 22 mm |
| Belt Pitch | 8 mm |
| Pitch Dia. | 2.206 in |
| Weight | 1.2 LB |
| EAN or UPC | 37256317385 |
