Continental
W22-8M-60X3/4MPB
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 60 mm Belt Width; Minimum Plain Bore
Item #101812232
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 60 mm Belt Width
- Minimum Plain Bore
| Belt Width | 60 mm |
| No. of Teeth | 22 |
| Belt Pitch | 8 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 2.206 in |
| Weight | 2.2 LB |
| EAN or UPC | 37256317408 |
