Continental
W24-8M-22-JA
Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 22 mm Belt Width; QD Bushed
Item #101812766
- Synchronous Sheave
- 8 mm Belt Pitch
- 24 Teeth
- 22 mm Belt Width
- QD Bushed
| Belt Pitch | 8 mm |
| Bushing Type | QD |
| No. of Teeth | 24 |
| Bushing Series | JA |
| Bore Type | QD Bushed |
| Pitch Dia. | 2.406 in |
| Belt Width | 22 mm |
| Weight | 0.7 LB |
| EAN or UPC | 37256317422 |
