Continental
W29-14M-65-SFL
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 65 mm Belt Width; QD Bushed
Item #101859496
- Synchronous Sheave
- 14 mm Belt Pitch
- 29 Teeth
- 65 mm Belt Width
- QD Bushed
| Outside Dia. | 4.978 in |
| Belt Width | 65 mm |
| Pitch Dia. | 5.088 in |
| Bushing Series | SFL |
| No. of Teeth | 29 |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Weight | 7.8 LB |
| EAN or UPC | 37256317613 |
