Continental
W32-8M-35-QT
Synchronous Sheave; 8 mm Belt Pitch; 32 Teeth; 35 mm Belt Width; QD Bushed
Item #101812140
- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 35 mm Belt Width
- QD Bushed
| Bushing Series | QT |
| Bore Type | QD Bushed |
| No. of Teeth | 32 |
| Bushing Type | QD |
| Belt Pitch | 8 mm |
| Belt Width | 35 mm |
| Pitch Dia. | 3.208 in |
| Weight | 1.6 LB |
| EAN or UPC | 37256317798 |
