Continental
W34-14M-42-SF
Synchronous Sheave; 14 mm Belt Pitch; 34 Teeth; 42 mm Belt Width; QD Bushed
Item #101814073
- Synchronous Sheave
- 14 mm Belt Pitch
- 34 Teeth
- 42 mm Belt Width
- QD Bushed
| Bushing Series | SF |
| Bushing Type | QD |
| Belt Width | 42 mm |
| No. of Teeth | 34 |
| Bore Type | QD Bushed |
| Outside Dia. | 5.855 in |
| Pitch Dia. | 5.965 in |
| Belt Pitch | 14 mm |
| Weight | 7.4 LB |
| EAN or UPC | 37256317835 |
