Continental
W38-8M-60-SKL
Synchronous Sheave; 8 mm Belt Pitch; 38 Teeth; 60 mm Belt Width; Split Taper Bushed
Item #101812447
- Synchronous Sheave
- 8 mm Belt Pitch
- 38 Teeth
- 60 mm Belt Width
- Split Taper Bushed
| Bore Type | Split Taper Bushed |
| Belt Width | 60 mm |
| Belt Pitch | 8 mm |
| Pitch Dia. | 3.81 in |
| Bushing Type | Split Taper |
| No. of Teeth | 38 |
| Bushing Series | SKL |
| Weight | 3.0 LB |
| EAN or UPC | 37256318078 |
