Continental
W40-14M-42-SF
Synchronous Sheave; 14 mm Belt Pitch; 40 Teeth; 42 mm Belt Width; QD Bushed
Item #101812564
- Synchronous Sheave
- 14 mm Belt Pitch
- 40 Teeth
- 42 mm Belt Width
- QD Bushed
| Outside Dia. | 6.908 in |
| Bushing Series | SF |
| Pitch Dia. | 7.018 in |
| Belt Width | 42 mm |
| Bore Type | QD Bushed |
| No. of Teeth | 40 |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Weight | 11.9 LB |
| EAN or UPC | 37256318108 |
