Continental
W44-14M-65-E
Synchronous Sheave; 14 mm Belt Pitch; 44 Teeth; 65 mm Belt Width; QD Bushed
Item #101812145
- Synchronous Sheave
- 14 mm Belt Pitch
- 44 Teeth
- 65 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| No. of Teeth | 44 |
| Belt Pitch | 14 mm |
| Bushing Series | E |
| Pitch Dia. | 7.720 in |
| Belt Width | 65 mm |
| Bore Type | QD Bushed |
| Weight | 17.7 LB |
| EAN or UPC | 37256318207 |
