Continental
W44-8M-12-SDS
Synchronous Sheave; 8 mm Belt Pitch; 44 Teeth; 12 mm Belt Width; QD Bushed
Item #101814076
- Synchronous Sheave
- 8 mm Belt Pitch
- 44 Teeth
- 12 mm Belt Width
- QD Bushed
| Bore Type | QD Bushed |
| Bushing Series | SDS |
| Pitch Dia. | 4.411 in |
| Belt Pitch | 8 mm |
| Bushing Type | QD |
| No. of Teeth | 44 |
| Belt Width | 12 mm |
| Weight | 2.1 LB |
| EAN or UPC | 37256318221 |
