Continental
W60-14M-65-F
Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 65 mm Belt Width; QD Bushed
Item #101812383
- Synchronous Sheave
- 14 mm Belt Pitch
- 60 Teeth
- 65 mm Belt Width
- QD Bushed
| No. of Teeth | 60 |
| Bushing Series | F |
| Bore Type | QD Bushed |
| Belt Width | 65 mm |
| Bushing Type | QD |
| Pitch Dia. | 10.527 in |
| Belt Pitch | 14 mm |
| Weight | 46.0 LB |
| EAN or UPC | 37256318528 |
