Continental
W64-8M-12-SDS
Synchronous Sheave; 8 mm Belt Pitch; 64 Teeth; 12 mm Belt Width; QD Bushed
Item #101812384
- Synchronous Sheave
- 8 mm Belt Pitch
- 64 Teeth
- 12 mm Belt Width
- QD Bushed
| Bore Type | QD Bushed |
| Belt Pitch | 8 mm |
| Belt Width | 12 mm |
| Bushing Type | QD |
| No. of Teeth | 64 |
| Bushing Series | SDS |
| Pitch Dia. | 6.416 in |
| Weight | 5.3 LB |
| EAN or UPC | 37256318597 |
