Continental
W90-14M-65-F
Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 65 mm Belt Width; QD Bushed
Item #101812150
- Synchronous Sheave
- 14 mm Belt Pitch
- 90 Teeth
- 65 mm Belt Width
- QD Bushed
| Pitch Dia. | 15.790 in |
| Belt Width | 65 mm |
| Bushing Series | F |
| Belt Pitch | 14 mm |
| Bore Type | QD Bushed |
| No. of Teeth | 90 |
| Bushing Type | QD |
| Weight | 52.0 LB |
| EAN or UPC | 37256318894 |
