Continental
W90-14M-90-J
Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 90 mm Belt Width; QD Bushed
Item #101814080
- Synchronous Sheave
- 14 mm Belt Pitch
- 90 Teeth
- 90 mm Belt Width
- QD Bushed
| Belt Pitch | 14 mm |
| No. of Teeth | 90 |
| Belt Width | 90 mm |
| Bushing Series | J |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Pitch Dia. | 15.790 in |
| Weight | 67.0 LB |
| EAN or UPC | 37256318900 |
