Continental
W90-8M-35-SF
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 35 mm Belt Width; QD Bushed
Item #101813183
- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 35 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| Bushing Series | SF |
| Belt Width | 35 mm |
| No. of Teeth | 90 |
| Belt Pitch | 8 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 9.023 in |
| Weight | 14.1 LB |
| EAN or UPC | 37256318931 |
