- 1/2 in Hose ID
- 0.78 in Hose OD
- 250 ft Hose Length
- 3250 psi Max. Pressure
- 2.8 in Bend Radius
description
- Extended Life™ XCP3 is for high-pressure hydraulic applications needing abrasion resistance. This hose is designed for use where higher pressures and a more flexible hose are required.
features
- Extended Life™ Cover
- Constant Pressure Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
- 500
- 000 Impulse Cycles Tested
| Bend Radius [Max] | 2.8 in |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Burst Pressure [Min] | 13000 psi |
| Hose Reinforcement | Braided Steel Wire |
| Working Pressure | 3250 psi, 224.1 bar |
| Hose OD | 0.78 in, 19.8 mm |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose I.D. | 1/2 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 3,250 psi |
| Hose Length | 250 ft |
| Weight | 0.29 LB |
| EAN or UPC | 37256487637 |

