- 1 in Hose ID
- 1.44 in Hose OD
- 250 ft Hose Length
- 3250 psi Max. Pressure
- 4.5 in Bend Radius
description
- Extended Life™ XCP3 is for high-pressure hydraulic applications needing abrasion resistance. This hose is designed for use where higher pressures and a more flexible hose are required.
features
- Extended Life™ Cover
- Constant Pressure Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
- 500
- 000 Impulse Cycles Tested
| Hose I.D. | 1 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Tube Material | Nitrile (NBR) |
| Bend Radius [Max] | 4.5 in |
| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | Spiral (2) Steel Wire |
| Working Pressure | 3250 psi, 224.1 bar |
| Working Pressure [Max] | 3,250 psi |
| Burst Pressure [Min] | 13000 psi |
| Hose Length | 250 ft |
| Hose OD | 1.44 in, 36.6 mm |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Weight | 0.965 LB |
| EAN or UPC | 37256487668 |

