XCP3S is made for high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Color
Black
Reinforcement
4 Layers, Spiral, Steel Wire
Working Pressure
3100 psi, 213.74 bar
Hose I.D.
1 1/2 in
Hose Reinforcement
Spiral (4) Steel Wire
Temperature Range [Min]
-40 °F
Cover Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Hose OD
2.11 in, 53.59 mm
Inner Tube Material
Synthetic Rubber
Temperature Range [Max]
268 °F
Bend Radius [Max]
19.6 in
Working Pressure [Max]
3,100 psi
Bend Radius [Min]
19.600 in
Hose Length
100 ft
Weight
1.138 LB
EAN or UPC
37256543678
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back