X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Bend Radius [Max]
2.6 in
Temperature Range [Min]
-40 °F
Working Pressure [Max]
4,100 psi
Color
Black
Burst Pressure [Min]
16,400 psi
Hose I.D.
3/8 in
Bend Radius [Min]
2.600 in
Reinforcement
4 Layers, Spiral, Steel Wire
Temperature Range [Max]
250 °F
Hose Reinforcement
Spiral (4) Steel Wire
Working Pressure
4100 psi, 282.68 bar
Hose Length
100 ft
Inner Tube Material
Synthetic Rubber
Hose OD
0.8 in, 20.32 mm
Weight
0.4 KG
EAN or UPC
37256536236
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back