X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Cover Material
Synthetic Rubber
Reinforcement
4 Layers, Spiral, Steel Wire
Hose Reinforcement
Spiral (4) Steel Wire
Temperature Range [Min]
-40 °F
Inner Tube Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Bend Radius [Min]
4.700 in
Hose Length
100 ft
Working Pressure
4061 psi, 280 bar
Hose I.D.
3/4 in
Temperature Range [Max]
250 °F
Hose OD
1.21 in, 30.7 mm
Color
Black
Working Pressure [Max]
4,100 psi
Bend Radius [Max]
4.7 in
Burst Pressure [Min]
16,400 psi
Weight
0.9 LB
EAN or UPC
37256544934
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back