- 3/4 in Hose ID
- 1.21 in Hose OD
- 50 ft Hose Length
description
- X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
- Extended Life™ Cover
- Constant Pressure Rating
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Working Pressure | 4061 psi, 280 bar |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Synthetic Rubber |
| Pressure [Max] | 4100 psi |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Hose OD | 1.21 in, 30.7 mm |
| Bend Radius | 4.7 in, 119.4 mm |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Hose Length | 50 ft |
| Temperature Range [Max] | 250 °F |
| Tube Material | Synthetic Rubber |
| Hose I.D. | 3/4 in |
| Cover Material | Synthetic Rubber |
| Bend Radius [Max] | 4.7 in |
| Color | Black |
| Burst Pressure [Min] | 16400 psi |
| Weight | 2.204 LB |
| EAN or UPC | 37256536311 |

