Skip to content Skip to navigation menu
Extended Life™ Constant Pressure Spiral Hose

XCP4S-16X100CL

Extended Life™ Constant Pressure Spiral Hose
Item #112994295
  • 1 in Hose ID
  • 1.5 in Hose OD
  • 100 ft Hose Length
  • 4100 psi Max. Pressure
  • 5.9 in Bend Radius
Extended Life™ Constant Pressure Spiral Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 in Hose ID
  • 1.5 in Hose OD
  • 100 ft Hose Length
  • 4100 psi Max. Pressure
  • 5.9 in Bend Radius

description

  • X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.

features

  • Extended Life™ Cover
  • Constant Pressure Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Temperature Range [Min] -40 °F
Tube Material Synthetic Rubber
Hose OD 1.5 in, 38.1 mm
Hose Length 100 ft
Inner Tube Material Synthetic Rubber
Working Pressure [Max] 4,100 psi
Hose I.D. 1 in
Cover Material Synthetic Rubber
Temperature Range [Max] 250 °F
Bend Radius [Max] 5.9 in
Hose Reinforcement Spiral (4) Steel Wire
Working Pressure 4061 psi, 280 bar
Color Black
Burst Pressure [Min] 16,400 psi
Bend Radius [Min] 5.900 in
Reinforcement 4 Layers, Spiral, Steel Wire
Weight 1.76 LB
EAN or UPC 37256536335
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison