- 1 in Hose ID
- 1.5 in Hose OD
- 200 ft Hose Length
description
- X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
- Extended Life™ Cover
- Constant Pressure Rating
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Hose Reinforcement | Spiral (4) Steel Wire |
| Temperature Range [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Burst Pressure [Min] | 16400 psi |
| Color | Black |
| Hose Length | 200 ft |
| Cover Material | Synthetic Rubber |
| Working Pressure | 4061 psi, 280 bar |
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 250 °F |
| Hose OD | 1.5 in, 38.1 mm |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Bend Radius [Max] | 5.9 in |
| Pressure [Max] | 4100 psi |
| Hose I.D. | 1 in |
| Weight | 2.0 LB |
| EAN or UPC | 37256536342 |

