X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Burst Pressure [Min]
16,400 psi
Working Pressure
4061 psi, 280 bar
Hose I.D.
1 1/2 in
Hose Reinforcement
Spiral (4) Steel Wire
Inner Tube Material
Synthetic Rubber
Bend Radius [Min]
13 in
Hose OD
2.11 in, 53.6 mm
Working Pressure [Max]
4,100 psi
Bend Radius [Max]
13 in
Color
Black
Reinforcement
4 Layers, Spiral, Steel Wire
Temperature Range [Min]
-40 °F
Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Temperature Range [Max]
250 °F
Hose Length
100 ft
Weight
1.0 KG
EAN or UPC
37256536397
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back