Skip to content Skip to navigation menu
Extended Life™ Constant Pressure Spiral Hose

XCP5S-16X100

Extended Life™ Constant Pressure Spiral Hose
Item #112994284
  • 1 in Hose ID
  • 1.52 in Hose OD
  • 100 ft Hose Length
  • 5100 psi Max. Pressure
  • 5.9 in Bend Radius
Extended Life™ Constant Pressure Spiral Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 in Hose ID
  • 1.52 in Hose OD
  • 100 ft Hose Length
  • 5100 psi Max. Pressure
  • 5.9 in Bend Radius

description

  • X-LIFE XCP5S is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.

features

  • Constant Pressure Rating
  • Extended Life™ Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Tube Material Synthetic Rubber
Hose I.D. 1 in
Burst Pressure [Min] 20,400 psi
Inner Tube Material Synthetic Rubber
Working Pressure [Max] 5,100 psi
Hose Length 100 ft
Temperature Range [Min] -40 °F
Reinforcement 4 Layers, Spiral, Steel Wire
Color Black
Hose OD 1.52 in, 38.6 mm
Bend Radius [Min] 5.900 in
Bend Radius [Max] 5.9 in
Hose Reinforcement Spiral (4) Steel Wire
Cover Material Synthetic Rubber
Working Pressure 5076 psi, 350 bar
Temperature Range [Max] 250 °F
Weight 1.0 LB
EAN or UPC 37256536595
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison