X-LIFE XCP6S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Temperature Range [Min]
-40 °F
Tube Material
Synthetic Rubber
Bend Radius [Max]
3.5 in
Hose OD
0.97 in, 24.6 mm
Inner Tube Material
Synthetic Rubber
Working Pressure
6092 psi, 420 bar
Hose Length
100 ft
Hose Reinforcement
Spiral (4) Steel Wire
Cover Material
Synthetic Rubber
Burst Pressure [Min]
24,400 psi
Hose I.D.
1/2 in
Bend Radius [Min]
3 1/2 in
Working Pressure [Max]
6,100 psi
Temperature Range [Max]
250 °F
Color
Black
Reinforcement
4 Layers, Spiral, Steel Wire
Weight
0.58 KG
EAN or UPC
37256536717
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back