X-LIFE XCP6S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Tube Material
Synthetic Rubber
Temperature Range [Max]
250 °F
Temperature Range [Min]
-40 °F
Bend Radius [Max]
4.7 in
Working Pressure [Max]
6,100 psi
Hose I.D.
3/4 in
Burst Pressure [Min]
24,400 psi
Hose Length
100 ft
Bend Radius [Min]
4.700 in
Hose OD
1.27 in, 32.26 mm
Reinforcement
4 Layers, Spiral, Steel Wire
Working Pressure
6100 psi, 420.58 bar
Cover Material
Synthetic Rubber
Weight
1.09 KG
EAN or UPC
37256455780
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back