Skip to content Skip to navigation menu
Extended Life™ Constant Pressure Spiral Hose

XCP6S-16X100

Extended Life™ Constant Pressure Spiral Hose
Item #112994331
  • 1 in Hose ID
  • 1.53 in Hose OD
  • 100 ft Hose Length
  • 6100 psi Max. Pressure
  • 5.9 in Bend Radius
Extended Life™ Constant Pressure Spiral Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 in Hose ID
  • 1.53 in Hose OD
  • 100 ft Hose Length
  • 6100 psi Max. Pressure
  • 5.9 in Bend Radius

description

  • X-LIFE XCP6S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.

features

  • Extended Life™ Cover
  • Constant Pressure Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Hose OD 1.53 in, 38.9 mm
Inner Tube Material Synthetic Rubber
Hose Reinforcement Spiral (4) Steel Wire
Temperature Range [Min] -40 °F
Tube Material Synthetic Rubber
Reinforcement 4 Layers, Spiral, Steel Wire
Hose I.D. 1 in
Temperature Range [Max] 250 °F
Bend Radius [Max] 5.9 in
Working Pressure 6092 psi, 420 bar
Cover Material Synthetic Rubber
Color Black
Hose Length 100 ft
Burst Pressure [Min] 24,400 psi
Working Pressure [Max] 6,100 psi
Bend Radius [Min] 5.900 in
Weight 1.46 KG
EAN or UPC 37256536762
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison