- 1 1/4 in Hose ID
- 2.03 in Hose OD
- 100 ft Hose Length
- 6100 psi Max. Pressure
- 17.5 in Bend Radius
description
- X-LIFE XCP6S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
- Extended Life™ Cover
- Constant Pressure Rating
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Burst Pressure [Min] | 24,400 psi |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 17 1/2 in |
| Temperature Range [Max] | 250 °F |
| Working Pressure [Max] | 6,100 psi |
| Hose Length | 100 ft |
| Tube Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Hose OD | 2.03 in, 51.6 mm |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Weight | 2.41 KG |
| EAN or UPC | 37256536793 |

