Continental Constant Pressure Spiral Hydraulic Hose provides superior quality and reliability needed in the toughest conditions. The top-of-the-line abrasion resistance and flexibility in hard-to-reach areas help to avoid downtime while maintaining constant pressure performance. Plus, the simplified fittings and color-coding systems are faster, safer and more cost effective for an operation. When the pressure is on, you want Continental there every step of the way.
features
Four constant pressure spiral hoses: XCP3S, XCP4S, XCP5S, XCP6S
Bend radius up to 1/2" that of SAE
4:1 Safety Factor
Flame-resistant MSHA compliant cover
Extra abrasion resistance with Extended Life™
Color-coded pressure range system for easy identification
Color
Black
Cover Material
Synthetic Rubber
Reinforcement
4 Layers, Spiral, Steel Wire
Hose I.D.
1-1/4 in
Working Pressure [Max]
6,100 psi
Tube Material
Synthetic Rubber
Hose Length
100 ft
Working Pressure
6092 psi, 420 bar
Bend Radius [Max]
17.5 in
Hose Reinforcement
Spiral (6) Steel Wire
Temperature Range [Min]
-40 °F
Burst Pressure [Min]
24400 psi
Temperature Range [Max]
250 °F
Inner Tube Material
Synthetic Rubber
Hose OD
2.03 in, 51.6 mm
Weight
1.02 LB
EAN or UPC
37256536793
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back