X-LIFE XCP6S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Temperature Range [Max]
250 °F
Reinforcement
4 Layers, Spiral, Steel Wire
Burst Pressure [Min]
24,400 psi
Hose I.D.
1 1/2 in
Cover Material
Synthetic Rubber
Bend Radius [Min]
20.800 in
Tube Material
Synthetic Rubber
Hose OD
2.2 in, 55.9 mm
Working Pressure
6092 psi, 420 bar
Bend Radius [Max]
20.8 in
Inner Tube Material
Synthetic Rubber
Hose Reinforcement
Spiral (6) Steel Wire
Temperature Range [Min]
-40 °F
Working Pressure [Max]
6,100 psi
Hose Length
100 ft
Color
Black
Weight
3.02 KG
EAN or UPC
37256536823
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back