- XPA Cross Section
- Cogged
- 13 mm Cross Section Width
- 1 Rib
- Polybutadiene Material
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Inch/Metric | Metric |
| Belt Cross Section Style | XPA |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Belt Style | Cogged |
| Color | Black |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Inside Length | 1132 mm |
| No. of Ribs | 1 |
| Weight | 0.304 LB |
| EAN or UPC | 37256092886 |

