Skip to content Skip to navigation menu
Extended Life XR16SC™ High Pressure Hose

XR16SC-04X250RL

Extended Life XR16SC™ High Pressure Hose
Item #106226920
  • 1/4 in Hose ID
  • 0.54 in Hose OD
  • 250 ft Hose Length
  • 5800 psi Max. Pressure
  • 2 in Bend Radius
Extended Life XR16SC™ High Pressure Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1/4 in Hose ID
  • 0.54 in Hose OD
  • 250 ft Hose Length
  • 5800 psi Max. Pressure
  • 2 in Bend Radius

description

  • X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.

features

  • Extended Life™ Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Hose OD 0.54 in, 13.72 mm
Bend Radius [Max] 2 in
Cover Material Synthetic Rubber
Temperature Range [Min] -40 °F
Reinforcement 2 Layers, Braided, Steel Wire
Hose Application Hydraulic
Pounds per Foot 0.18 lb
Working Pressure 5800 psi, 399.9 bar
Color Black
Working Pressure [Max] 5,800 psi
Tube Material Nitrile (NBR)
Pressure [Max] 5,800 psi
Temperature Range [Max] 212 °F
Hose I.D. 1/4 in
Hose Reinforcement 2 High-Tensile Steel Wire Braids
Hose Length 250 ft
Burst Pressure [Min] 23,200 psi
Bend Radius [Min] 2 in
Inner Tube Material Nitrile
Weight 0.256 LB
EAN or UPC 37256113314
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison