X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.
features
Extended Life™ Cover
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Temperature Range [Max]
212 °F
Temperature Range [Min]
-40 °F
Bend Radius [Max]
2.5 in
Working Pressure [Max]
5,000 psi
Tube Material
Nitrile (NBR)
Pounds per Foot
0.27 lb
Cover Material
Synthetic Rubber
Working Pressure
5000 psi, 344.74 bar
Reinforcement
2 Layers, Braided, Steel Wire
Hose Reinforcement
2 High-Tensile Steel Wire Braids
Inner Tube Material
Nitrile
Hose I.D.
3/8 in
Hose Application
Hydraulic
Color
Black
Hose Length
250 ft
Bend Radius [Min]
2 1/2 in
Pressure [Max]
5,000 psi
Burst Pressure [Min]
20,000 psi
Hose OD
0.7 in, 17.8 mm
Weight
0.327 LB
EAN or UPC
37256113383
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back