X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.
features
Extended Life™ Cover
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Hose Application
Hydraulic
Cover Material
Synthetic Rubber
Tube Material
Nitrile (NBR)
Hose Length
250 ft
Hose Reinforcement
2 High-Tensile Steel Wire Braids
Inner Tube Material
Nitrile
Temperature Range [Min]
-40 °F
Color
Black
Temperature Range [Max]
212 °F
Hose I.D.
1/2 in
Pressure [Max]
4,500 psi
Working Pressure
5000 psi, 344.74 bar
Bend Radius [Max]
3.5 in
Bend Radius [Min]
3 1/2 in
Reinforcement
2 Layers, Braided, Steel Wire
Pounds per Foot
0.36 lb
Working Pressure [Max]
5,000 psi
Burst Pressure [Min]
18,000 psi
Hose OD
0.81 in, 20.6 mm
Weight
0.415 LB
EAN or UPC
37256115158
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back