X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.
features
Extended Life™ Cover
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Hose OD
0.950 in
Pressure [Max]
4,000 psi
Temperature Range [Min]
-40 °F
Inner Tube Material
Nitrile
Color
Black
Cover Material
Synthetic Rubber
Hose Reinforcement
2 High-Tensile Steel Wire Braids
Temperature Range [Max]
212 °F
Pounds per Foot
0.41 lb
Hose I.D.
5/8 in
Working Pressure [Max]
4,000 psi
Burst Pressure [Min]
16,000 psi
Bend Radius [Min]
4 in
Bend Radius [Max]
4 in
Hose Application
Hydraulic
Hose Length
250 ft
Weight
0.481 LB
EAN or UPC
37256120442
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back