X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.
features
Extended Life™ Cover
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Hose Reinforcement
2 High-Tensile Steel Wire Braids
Cover Material
Synthetic Rubber
Bend Radius [Min]
5 in
Pressure [Max]
3,500 psi
Working Pressure [Max]
3,500 psi
Bend Radius [Max]
5 in
Burst Pressure [Min]
14,000 psi
Hose OD
1.1 in, 27.94 mm
Temperature Range [Min]
-40 °F
Pounds per Foot
0.55 lb
Color
Black
Reinforcement
2 Layers, Braided, Steel Wire
Hose I.D.
3/4 in
Hose Application
Hydraulic
Inner Tube Material
Nitrile
Tube Material
Nitrile (NBR)
Hose Length
250 ft
Working Pressure
3500 psi, 241.32 bar
Temperature Range [Max]
212 °F
Weight
0.597 LB
EAN or UPC
37256112607
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back