- 3/4 in Hose ID
- 1.1 in Hose OD
- 50 ft Hose Length
description
- X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.
features
- Extended Life™ Cover
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Max] | 212 °F |
| Hose Length | 50 ft |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 3/4 in |
| Tube Material | Nitrile (NBR) |
| Hose OD | 1.1 in, 27.94 mm |
| Temperature Range [Min] | -40 °F |
| Cover Material | Synthetic Rubber |
| Working Pressure | 3500 psi, 241.32 bar |
| Burst Pressure [Min] | 14000 psi |
| Bend Radius [Max] | 5 in |
| Pressure [Max] | 3500 psi |
| Weight | 0.597 LB |
| EAN or UPC | 37256112485 |

