Skip to content Skip to navigation menu
Extended Life XR16SC™ High Pressure Hose

XR16SC-16X250RL

Extended Life XR16SC™ High Pressure Hose
Item #106238251
  • 1 in Hose ID
  • 1.40 in Hose OD
  • 250 ft Hose Length
  • 2700 psi Max. Pressure
  • 6 in Bend Radius
Extended Life XR16SC™ High Pressure Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 in Hose ID
  • 1.40 in Hose OD
  • 250 ft Hose Length
  • 2700 psi Max. Pressure
  • 6 in Bend Radius

description

  • X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.

features

  • Extended Life™ Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Working Pressure [Max] 3,000 psi
Bend Radius [Max] 6 in
Temperature Range [Max] 212 °F
Tube Material Nitrile (NBR)
Hose Length 250 ft
Burst Pressure [Min] 10,800 psi
Cover Material Synthetic Rubber
Working Pressure 3000 psi, 206.84 bar
Pressure [Max] 2,700 psi
Hose I.D. 1 in
Color Black
Hose OD 1.4 in, 35.56 mm
Bend Radius [Min] 6 in
Pounds per Foot 0.83 lb
Hose Reinforcement 2 High-Tensile Steel Wire Braids
Reinforcement 2 Layers, Braided, Steel Wire
Temperature Range [Min] -40 °F
Inner Tube Material Nitrile
Hose Application Hydraulic
Weight 1.04 LB
EAN or UPC 37256112065
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison