- 1 1/4 in Hose ID
- 1.74 in Hose OD
- 200 ft Hose Length
description
- SR16SC is made for high-pressure service with tight bends using petroleum- and water-based hydraulic fluids. It has excellent impulse performance and flexibility exceeding SAE 100R2 and SAE 100R16 standards.
features
- 1/2 Bend Radius
- U.S. Coast Guard Certified
- 4:1 Safety Factor
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Max] | 8.25 in |
| Burst Pressure [Min] | 9000 psi |
| Hose Length | 200 ft |
| Hose I.D. | 1-1/4 in |
| Hose OD | 1.74 in, 44.2 mm |
| Tube Material | Nitrile (NBR) |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Working Pressure [Max] | 2,250 psi |
| Hose Reinforcement | Braided (2) Steel Wire |
| Working Pressure | 1813 psi, 125 bar |
| Cover Material | Polychloroprene |
| Color | Black |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Weight | 1.0 LB |
| EAN or UPC | 37256570346 |

