- 180 Teeth
- 18.046" Pitch Diameter
- SF Bushing Required with a Bore Range of 1/2" to 2 15/16"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| No. of Teeth | 180 |
| Type | 7 |
| Pitch | 8 mm |
| Pitch Diameter | 18.046 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Bushing Series | SF |
| L Dim | 2.06 in |
| Outside Dia. | 17.992 in |
| Finished Bore | N/A |
| Color | Yellow |
| Overall Length | 2.09 in |
| Belt Width | 0.63 in |
| Bore Range [Max] | 2.9375 in |
| Dim E | 0.03 in |
| Weight | 41.6 LB |
| EAN or UPC | 37256183126 |
-
Eco-Friendly


