- 224 Teeth
- 22.047" Pitch Diameter
- E Bushing Required with a Bore Range of 1/2" to 3 1/2"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Pitch Diameter | 22.457 in |
| Bore Type | Taper-Lock and QD Bushed |
| Color | Yellow |
| No. of Teeth | 224 |
| Finished Bore | N/A |
| Type | 7 |
| Overall Length | 2.63 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Belt Width | 0.63 in |
| Bore Range [Max] | 3.5 in |
| Dim E | 0 in |
| Pitch | 8 mm |
| Bushing Series | E |
| L Dim | 2.63 in |
| Outside Dia. | 22.403 in |
| Weight | 70.6 LB |
| EAN or UPC | 37256183133 |

