- 30 Teeth
- 3.008" Pitch Diameter
- H Bushing Required with a Bore Range of 3/8" to 1 1/2"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Finished Bore | N/A |
| Belt Width | 0.630 in |
| Overall Length | 1.050 in |
| Pitch | 8.000 mm |
| L Dim | 1.25 in |
| Pitch Diameter | 3.008 in |
| Bore Range [Max] | 1 1/2 in |
| No. of Teeth | 30 |
| Outside Dia. | 2.9540 in |
| Dim E | -0.2 in |
| Bore Range [Min] | 3/8 in |
| Bushing Type | QD |
| Bore Type | Taper-Lock and QD Bushed |
| Type | 2 |
| Color | Yellow |
| Bushing Series | H |
| Weight | 0.8 LB |
| EAN or UPC | 37256185557 |
-
Eco-Friendly


