- 56 Teeth
- 5.614" Pitch Diameter
- MPB with a Bore Range of 1/2" to 3 1/4"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bushing Type | None |
| Bore Type | Reborable |
| Overall Length | 1.3 in |
| Pitch | 8 mm |
| Color | Yellow |
| Bore Range [Max] | 3.25 in |
| Outside Dia. | 5.56 in |
| Finished Bore | N/A |
| Pitch Diameter | 5.614 in |
| No. of Teeth | 56 |
| Bore Range [Min] | 0.5 in |
| Belt Width | 0.63 in |
| Type | 1 |
| Bushing Series | N/A |
| Weight | 3.8 LB |
| EAN or UPC | 37256201509 |
-
Eco-Friendly


